Single Handle Floor Mount Filler Set in Polished Nickel - Valve Included
Pendleton Single Handle Floor Mount Filler Set in Polished Nickel - Valve Included
Product Details
This product includes
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pendleton
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 39 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9 in
- Type:
- SHK450546
- WaterSense Labeled:
- Yes