Single Handle Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included
Pendleton™ Single Handle Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included
Product Details
This product includes
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Part #SHPT9005ZBN
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
- Complete your custom re-design with this 3-way valve that easily connects to secondary jets and handheld sprayers
- The simple lever design is paired with a stylish base plate, and your choice of rust-resistant finish
- The Pendleton in-wall shower diverter is a great choice for contemporary showers in need of stylish hardware
- Brass valve body
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
- Not intended as a shut off valve
- Metal Lever Handle
- Ceramic cartridge
Specifications
- ADA Compliant:
- No
- Collection:
- Pendleton™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No