Signature Hardware
Pendleton IN-WALL SHWR DIV TRIM & VLV CP
Part #SHK449130 | Item #8489944 | Manufacturer Part #SH449130
Type:
SHK449130Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware Edenton 3/4 in. Brass NPT Rough-In Valve
Part #: SH6103
Documents
Specifications
Application: Residential
Collection: Pendleton
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 4-3/8 in
Escutcheon Width: 4-3/8 in
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Diverter
Handle Material: Metal
Handle Type: Lever
Height: 4-3/8 in
Number of Handles: Single Handle
Spray Type: Full
Type: SHK449130
Valve Size: 1/2 in
Valve Type: Tub & Shower Transfer Valve
Width: 4-3/8 in
cUPC Certified: Yes
-
Starting at $89.00
-
Starting at $229.00
-
Starting at $1,298.00
-
Starting at $99.00
-
Starting at $408.00
-
Starting at $79.00
-
Starting at $59.00
-
Starting at $368.00
-
Starting at $69.00