Left-Hand Trip Lever in Brushed Nickel
Pendleton Left-Hand Trip Lever in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass lever inside tank is 8 in.
- Brass lever handle measures 3-3/4 in.
- Fits most tanks
- Designed for side mount installations
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- Installation Type:
- Side Mount
- Length:
- 9-7/8 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb