One Handle Single Function Shower Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Pendleton One Handle Single Function Shower Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton One Handle Single Function Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SHK449049
  • Item #8489418
  • Manufacturer Part #SH449049
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/16 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
80
Shape:
Round
Shower Arm Reach:
7-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Style:
Modern
Trim Only:
No
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
cUPC Certified:
Yes