Round Open Towel Ring in Brushed Nickel
Pendleton Round Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Diameter:
- 6-1/4 in
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Product Type:
- Towel Ring
- Ring Type:
- Open
- Shape:
- Round
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 0.77 lb