Signature Hardware
Pendleton Single Handle Bathroom Sink Faucet in Brushed Nickel
Part #SHWSCPT107ZBN | Item #9808056 | Manufacturer Part #SHWSCPT107ZBN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6
How to get it:
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Installs into a single faucet hole
- Designed to accommodate mounting decks up to 3 in thick
- Connects to water supply using a 1/2 in IPS connection
- Conforms to the standards set out by the Americans with Disabilities Act (ADA)
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372, ANSI 372-2016, ANSI 61, ANSI 61-2017, ANSI A117.1
ASME Specifications: ASME A112.18.1-2018, ASME A112.18.1M
Application: Residential
BAA Compliant: No
Base Plate Width: 2-3/8 in
Bathroom Faucet Type: Monoblock
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1-18
Collection: Pendleton
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: Yes
Drain Included: Yes
Drain Opening: 1-1/2 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 5-7/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Length in : 2-3/4 in
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 6-1/2 in
MA Approved: Yes
Maximum Deck Thickness: 3 in
NSF Certified: Yes
NSF Specifications: NSF 372-2016, NSF 61, NSF 61-2017
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Product Type: Bathroom Faucet
Spout Height: 3-1/2 in
Spout Reach: 4-3/4 in
Spout Swivel: No
Spout Type: Fixed
Style: Modern
Supply Lines Included: No
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: Yes
Weight: 4.56
Width: 6-5/8 in
cUPC Certified: Yes