SIMPLE SELECT P/BAL VALVE TRIM *PENDL PN

You last purchased this on
 
Signature Hardware

Pendleton SIMPLE SELECT P/BAL VALVE TRIM *PENDL PN

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton SIMPLE SELECT P/BAL VALVE TRIM *PENDL PN

  • Fast #
  • Part #SHPT8040PN
  • Item #8005014
  • Manufacturer Part #450051
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Part Type:
Pressure Balance Valve Trim
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes