Signature Hardware
Pendleton Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
Part #SHK449068 | Item #8489500 | Manufacturer Part #SH449068
How to get it:
Product Details
This product includes
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Pendleton
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 4-1/16 in
EPA Compliant: Yes
Escutcheon Height: 6-3/4 in
Escutcheon Width: 6-3/4 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Ceramic Disc
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Material: Brass, Plastic
Material Type: ABS
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Shower Arm Reach: 4-3/4 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Style: Contemporary
Trim Only: No
Tub Spout Reach: 5-1/4 in
Tub Spout Type: Diverter
UL Listed: No
Valve Body Material: Cast Bronze
Valve Type: Pressure Balancing Valve
WaterSense Labeled: Yes
cUPC Certified: Yes