Signature Hardware
Pendleton Single Handle Single Function Shower System
Part #SHK453648 | Item #8489784 | Manufacturer Part #SH453648
Number of Handles:
Single HandlePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware Custom Showering Single Function Rain Showerhead in Oil Rubbed Bronze
Part #: SHRS1020TGORB
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.81.1
ASSE Standards: ASSE 1016 Type P
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Pendleton
Diameter: 10 in
Escutcheon Height: 7-1/2 in
Escutcheon Width: 7-1/2 in
Faucet Connection: IPS, NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Ceiling Mount
Faucet Valve Type: Pressure Balancing
GSA Approved: No
Handle Type: Lever
Hardware Included: Yes
IAPMO Listed: Yes
Material: Brass
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rainfall
Style: Modern
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No
cUPC Certified: Yes
-
Starting at $368.00
-
Starting at $328.00
-
Starting at $69.00
-
Starting at $368.00
-
Starting at $229.00
-
Starting at $1,178.00
-
Starting at $99.00
-
Starting at $289.00
-
Starting at $1,009.00
-
Starting at $79.00
-
Starting at $338.00
-
Starting at $44.00