Single Lever Handle Floor Mount Filler in Oil Rubbed Bronze Trim Only
Pendleton Single Lever Handle Floor Mount Filler in Oil Rubbed Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handshower includes factory installed backflow prevention check valve
- Integral diverter to hand shower
- Spout flow rate: 10 gpm at 60 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pendleton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 39-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 39-1/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Full/Massage
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes