One Handle Lever Floor Mount Filler in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Pendleton One Handle Lever Floor Mount Filler in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton One Handle Lever Floor Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #SHPTFS1000GCP
  • Item #7504481
  • Manufacturer Part #448456
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Installs into a single faucet hole
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Pendleton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
40-1/2 in
Faucet Material:
Brass
Faucet Mount:
Freestanding
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
58 in
IAPMO Listed -:
Yes
Length:
12-7/16 in
MA Approved -:
Yes
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Spout Height:
39 in
Spout Reach:
9-1/4 in
Spout Type:
Fixed
Spray Type:
Full, Massage, Massaging Spray
Trim Only:
Yes
Tub Spout Flow Rate:
8 gpm
Tub Spout Reach:
9-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
Yes
Width:
12-1/4 in