Single Lever Handle Floor Mount Filler in Polished Nickel
Pendleton Single Lever Handle Floor Mount Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into a single faucet hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 39-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Clawfoot Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-1/4 in
- Hose Length:
- 58 in
- Length:
- 8-1/4 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Tub Faucet
- Showerhead Function:
- Multi
- Spout Height:
- 39 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Full, Massage, Full/Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12-1/4 in