6-3/8 in. Cast Iron Shelf Bracket in Rust
Pennsylvania Dutch 6-3/8 in. Cast Iron Shelf Bracket in Rust
Frequently Purchased Together
Product Details
- Sold individually.
- Weight capacity per pair is 50 pounds.
- Can be mounted with either end against the wall.
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- Pennsylvania Dutch
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Height:
- 4-5/8 in
- Length:
- 6-3/8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 4-5/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 1 in