Petoskey 1-1/8 in. Hand Forged Iron Clavos in Natural Black

Part #SH419377  |  Item #7702066  |  Manufacturer Part #SH419377

Color/Finish: Natural Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
  • For decorative purposes only.
  • Rust finish is actual oxidized iron, a living finish.
  • Shank measures 1" long.

Specifications

Application: Residential

Collection: Petoskey

Color Finish: Natural Black

Color Finish Category: Blacks

Depth: 1-3/8 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Clavos

Size: 1-1/8 in x 1-1/8 in x 1-3/8 in