Signature Hardware
Pickens PICKENS U-SHAPE GRAB BAR WITH LEG S
Part #SH326998 | Item #7715787 | Manufacturer Part #326998
Type:
S326998Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Overall dimensions: 24-1/2" W (front to back) x 29-1/2" H.
- Base plates measure 3" diameter.
- 1-1/4" diameter tubing.
- Concealed mounting screws.
- 350 lb. weight limit.
- ADA compliant for weight limit and tube diameter.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
Specifications
ADA Compliant: Yes
ASTM Specifications: ASTM F446-19
Base Plate Height: 3 in
Base Plate Width: 3 in
Collection: Pickens
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24-1/2 in
Hardware Included: Yes
Height: 29-1/2 in
Installation Type: Wall Mount
MA Approved: No
Material: Stainless Steel
Number Of Pieces: 1 Piece
Pipe Tubing Size: 1-1/4 in
Type: S326998
WaterSense Labeled: No
Weight: 5.08