Single Function Rainfall Showerhead in Brushed Nickel
Piermont Single Function Rainfall Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Piermont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No