Brass Handle in Chrome
Brass Handle in Chrome
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
- Pair with Pinecrest Widespread faucet body.
- NOTE: This product does not include the faucet spout, please add SHWSCPC800LHCP separately to complete the faucet kit
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb