Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Pinecrest Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Easy-clean spray nozzles
- Factory installed backflow prevention check valve
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.167, ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-7/16 in
- Hose Included:
- No
- Length:
- 4 in
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-5/16 in