Lever Handle Thermostatic Valve in Polished Chrome
Pinecrest Lever Handle Thermostatic Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with thermostatic valve
- NOTE: This product does not include the escutcheon, please add SHPC9009LHCP separately to complete the trim kit
- Rough-in valve sold separately
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1 lb