Single Handle Floor Mount Filler Set in Polished Chrome - Valve Included
Pinecrest Single Handle Floor Mount Filler Set in Polished Chrome - Valve Included
Product Details
This product includes
Signature Hardware Single Handle Lever Floor Mount Filler in Polished Chrome
Part #SHPCFS2000GCP
- Hand shower flow rate: 1.8 gpm.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
- Matches perfectly with any piece in the Pinecrest Collection.
- Includes rough-in valve needed for installation.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 8.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 41-1/4 in
- Length:
- 8-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 36-11/16 in
- Spout Type:
- Fixed
- Style:
- Glam
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- Type:
- SHK446538
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes
- Weight:
- 3.46 lb
- Width:
- 12-3/4 in