4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Pinecrest 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRS820TGCP
Signature Hardware Bathtub & Shower Faucet in Chrome (Trim Only)
Part #SHPC8010LHCP
- Single function showerhead with silicon nozzles
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Diameter:
- 8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 6-3/4 in
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Type:
- SHK446523
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No