Pinecrest PINECREST P/BAL SHWR TRIM

Part #SHK447148  |  Item #8489271  |  Manufacturer Part #SH447148

$600.00 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.
  • Single function showerhead with silicon nozzles

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Cartridge Type: Ceramic Disc

Collection: Pinecrest

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Diameter: 8 in

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

High Pressure: 80

Length: 6-3/4 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Pressure Balance Shower

Shape: Square

Shower Arm Reach: 12 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Style: Glam

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 5.52