Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Pinecrest Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Product Details
This product includes
Signature Hardware Brass Handle in Polished Nickel
Part #SHPCWSLEVPN
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Part #SHWSCPC807LHPN
- Bring sophisticated design to your bathroom with the Pinecrest widespread faucet
- Subtle details line the top of the spout and each lever handle, giving this fixture traditional appeal
- Matches perfectly with any piece in the Pinecrest collection
- A matching sink drain is included, which is operated by an easy-to-use lift rod
- Made of high quality materials and covered in a rust-resistant finish, this product ensures lasting beauty and durability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 4-1/16 in
- Length:
- 6-13/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Style:
- Glam
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2 lb
- Width:
- 10-3/4 in
- cUPC Certified:
- Yes