Single Handle Thermostatic Valve Trim Only in Polished Chrome

You last purchased this on
 
Signature Hardware

Pinecrest Single Handle Thermostatic Valve Trim Only in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Single Handle Thermostatic Valve Trim Only in Polished Chrome

  • Fast #
  • Part #SHPC9009LHCP
  • Item #7938122
  • Manufacturer Part #448238
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with thermostatic valve
  • NOTE: This product does not include the handle, choose between a cross handle (SHPCTSTCRSCP) or a lever handle (SHPCTSTLEVCP) to complete the trim kit
  • Rough-in valve sold separately
  • Thermostatic technology keeps shower temperature ± 1 degree Celsius.
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
CSA Certified:
CSA B125.1 2018
Collection:
Pinecrest
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Thermostatic Valve Trim
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
No Handle
Origin:
Global
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb
cUPC Certified:
Yes