Single Handle Volume Control Trim Only in Polished Nickel

You last purchased this on
 
Signature Hardware

Pinecrest Single Handle Volume Control Trim Only in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Single Handle Volume Control Trim Only in Polished Nickel

  • Fast #
  • Part #SHPC9007LHPN
  • Item #7938117
  • Manufacturer Part #448245
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.
  • Featuring linear details and a sophisticated shape, the Pinecrest Thermostatic Shower Valve exudes art-deco luxury.
  • NOTE: This product does not include the handle, choose between a cross handle (SHPCVCCRSPN) or a lever handle (SHPCVCLEVPN) to complete the trim kit
  • Intended for use with a thermostatic valve and trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Pinecrest
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Volume Control Valve Trim
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
No Handle
Origin:
Global
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
1 lb
cUPC Certified:
Yes