Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Chrome - 3/4 in. Valves Included

You last purchased this on
 
Signature Hardware

Pinecrest Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Chrome - 3/4 in. Valves Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Chrome - 3/4 in. Valves Included

  • Fast #
  • Part #SHK448314
  • Item #8489599
  • Manufacturer Part #SH448314
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Adjustable:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Pinecrest
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Pressure - High:
80
Product Type:
Thermostatic and Volume Control Shower
Shape:
Square
Size:
4-3/8 in x 6-3/4 in
Style:
Modern
Trim Only:
No
Type:
SHK448314
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Weight:
11.28 lb