Pinecrest TSTC TRIM W/ CRS

Part #SHK448285  |  Item #8489920  |  Manufacturer Part #SH448285

$681.10 EACH

Type:

SHK448285
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Pinecrest

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Hardware Included: Yes

High Pressure: 80

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Thermostatic Shower

Shape: Square

Style: Modern

Trim Only: No

Type: SHK448285

UL Listed: No

Valve Body Material: Bronze

Valve Size: 3/4 in

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 7.74