Double Lever Handle Pot Filler Faucet in Brushed Nickel
Poncia Double Lever Handle Pot Filler Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Measures 14-1/2" across when folded against the wall.
- Double-jointed swing spout.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Poncia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 9-1/8 in
- IAPMO Listed -:
- No
- Length:
- 1-3/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/8 in
- Spout Reach:
- 21-1/2 in
- Spout Type:
- Swivel
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 24-1/2 in