Pop-up Tub Drain in Polished Nickel

Part #SH438549  |  Item #7891860  |  Manufacturer Part #438549

$240.00 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Product is a Signature Hardware exclusive design.
  • Overflow head swivels for use on most tubs, including those with a slanted wall.
  • Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
  • Adjustable overflow can be used on double wall tubs.
  • Made from solid brass materials.
  • 1-5/16" Thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 7/8" thick at overflow.
  • 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
  • Pipes may be cut to size at installation.
  • Will fit antique and modern clawfoot tubs, as well as freestanding tubs.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2-2015

Brand Model Compatibility: Clawfoot and Freestanding Tubs

CSA Certified: CSA B125.2-15

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Included: Yes

Faucet Connection Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 39-1/8 in

Installation Type: Floor Mount

Length: 27-1/4 in

Material: Brass

Number of Connections: 1

Origin: Global

Overflow Included Yes or No: Yes

Product Type: Tub Drain

WaterSense Labeled: No

Weight: 6