19-3/4 in. Rectangular Tilting Mirror in Oil Rubbed Bronze
Prague 19-3/4 in. Rectangular Tilting Mirror in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base for each bracket measures 2".
- All dimensions are ±1/2"
- Beveled edge mirror.
Documents
Specifications
- Application:
- Residential
- Collection:
- Prague
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Height:
- 24 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Mirror Shape:
- Rectangle
- Product Type:
- Tilting Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 19-3/4 in x 3 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 19-3/4 in