23-3/4 in. Glass Bathroom Shelf in Oil Rubbed Bronze
Prague 23-3/4 in. Glass Bathroom Shelf in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware.
- Frosted tempered glass thickness 1/4".
Specifications
- Application:
- Residential
- Collection:
- Prague
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5 in
- Glass Type:
- Frosted Tempered
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 23-3/4 in
- MA Approved -:
- No
- Material:
- Glass
- Number of Shelves:
- 1
- Thickness:
- 1/4 in
- WaterSense Labeled:
- No