Prague 32 in. Rectangular Tilting Mirror in Oil Rubbed Bronze

Part #SH407001  |  Item #7633537  |  Manufacturer Part #407001

$249.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures 2".
  • All dimensions are ±1/2"

Documents

Specifications

Application: Residential

Collection: Prague

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3 in

Height: 36 in

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mirror Edge: Beveled Edge

Mirror Shape: Rectangle

Product Type: Tilting Mirror

Shape: Rectangular

Size: 36 in x 32 in x 3 in

Style: Modern

WaterSense Labeled: No

Width: 32 in