Round Closed Towel Ring in Chrome
Prague Round Closed Towel Ring in Chrome
Frequently Purchased Together
Product Details
Product Details
- Decorative base plate measures 2" diameter.
- Includes concealed mounting hardware.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Prague
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Ring Type:
- Closed
- Shape:
- Round