Single Robe Hook in Dark Oil Rubbed Bronze
Prague Single Robe Hook in Dark Oil Rubbed Bronze
Product Details
Product Details
- Mounting Hardware Included: Yes
Documents
Specifications
- Application:
- Residential
- Collection:
- Prague
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Oil Rubbed Bronze
- Depth:
- 3 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1