66-1/2 x 32 in. Freestanding Bathtub Center Drain in White with Black Trim

You last purchased this on
 
Signature Hardware

Prescot 66-1/2 x 32 in. Freestanding Bathtub Center Drain in White with Black Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Prescot 66-1/2 x 32 in. Freestanding Bathtub Center Drain in White with Black Trim

  • Fast #
  • Part #SH442081
  • Item #7800762
  • Manufacturer Part #442081
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Signature Hardware: Black is comparable to Pantone Black and Sherwin-Williams Tricorn Black SW 6258. Due to computer monitor settings, actual product color may vary slightly from photos.
  • The paint used for this tub is lead free.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
40-9/16 in
Basin Width:
20-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Prescot
Color Finish Category:
Whites
Color Finish Name:
White/Black
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-7/16 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
24 in
Overall Length:
66-1/2 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Linear
Soaking Depth:
14 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
133 lb