1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Provincetown™ 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK447388
  • Item #8489266
  • Manufacturer Part #SH447388
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Visible trapway.
  • Includes polished chrome metal flush lever.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Provincetown™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30-1/4 in
Length:
15-1/4 in
Material:
Vitreous China
Toilet Bowl Height:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
28-1/4 in