Signature Hardware
Provincetown 20-1/8 in. Towel Bar in Matte Black
Part #SHPR18TBMB | Item #9345380 | Manufacturer Part #SHPR18TBMB
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6
How to get it:
Product Details
- 18" towel bar has a towel holder length of 15-3/4". Overall Dimensions: 20-1/8" L x 2-7/8" W x 2-1/8" H.
- Made of zinc.
Documents
Specifications
ADA Compliant: No
Application: Residential
Base Plate Height: 2-1/8 in
Base Plate Width: 2-1/8 in
CARB OTC LEED Compliant: No
Collection: Provincetown
Color Finish: Matte Black
Color Finish Category: Blacks
GSA Approved: No
Hardware Included: Yes
Height: 2-1/8 in
IAPMO Listed: No
Length: 18 in
MA Approved: No
Material: Zinc
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Origin: Global
Projection: 2-7/8 in
Style: Modern
WaterSense Labeled: No