59-1/2 x 32 in. Soaker Drop-In Bathtub End Drain in White
Provincetown 59-1/2 x 32 in. Soaker Drop-In Bathtub End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
- Overall Tub Size (Length x Width): 60 in x 32 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Soaking Depth: 16-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 44 in
- Basin Shape:
- Oval
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 48 gal
- Collection:
- Provincetown
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 17-1/2 in
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 59-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- PipeTubing Size:
- 1-1/2 in
- Size:
- 59-1/2 in x 32 in x 20 in
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 82 lb
- Width:
- 32 in
- cUPC Certified:
- No