59-3/4 x 32 in. Soaker Alcove Bathtub with Right Drain in White
Provincetown 59-3/4 x 32 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured slip-resistant bottom
- Pre-leveled base
- Integral arm rests
- Air Bath system uses a 7.5 Amp, 600 watt heated blower for air bath system
- Whirlpool - 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
- One three-speed air switch for air bath.
- Air - 65 Air jets circulate warm air throughout the tub, creating warm bubbles for a massaging, rejuvenating experience.
- Soaking - No air feature
- Whirlpool system uses a powerful 1.75Hp, 10.9 Amp whirlpool pump
- One single-speed air switch for whirlpool
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5
- Application:
- Residential
- Basin Depth:
- 21-3/4 in
- Basin Length:
- 38-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 16-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 48 gal
- Collection:
- Provincetown
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- No
- Drain Location:
- Right
- Faucet Included:
- No
- Floor to Overflow Height:
- 17-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 73
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-3/4 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Size:
- 59-3/4 in x 32 in x 21-3/4 in
- Soaking Depth:
- 17-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 84 lb