60 x 32 in. Combo Alcove Bathtub Right Drain in White
Provincetown 60 x 32 in. Combo Alcove Bathtub Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two single-speed air switch actuators
- Integral arm rests
- Includes integral tile flange and skirt with removable access panel
- Powerful 1.75 hp, 10.9 A, 119 gpm variable flow device
- Eight high-flow, adjustable jets
- Operating capacity: 43 gal
- Variable-speed blower with graduated power settings for air massage
- Includes 7.5 A heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112, ASME A112.19.7M 1995
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- Capacity:
- 48 gal
- Collection:
- Provincetown
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Air Switch
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 65
- Number of Occupants:
- 1
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Pump Location:
- Reversible
- Size:
- 60 in x 32 in
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- UL 1795
- Weight:
- 137 lb
- cUPC Certified:
- No