8.5 gpm Floor Mount Tub Filler with Single Lever Handle and 1.8 gpm Handshower in Oil Rubbed Bronze
Provincetown 8.5 gpm Floor Mount Tub Filler with Single Lever Handle and 1.8 gpm Handshower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Rough-in valve not included; purchase coordinating valve separately
- Handshower includes factory installed backflow prevention check valve.
- Installs into a single faucet hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Provincetown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 42-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Clawfoot Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-1/4 in
- Hose Length:
- 58 in
- Length:
- 8-1/4 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Tub Faucet
- Showerhead Function:
- Single
- Spout Height:
- 39 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in