Hot Ceramic Disc Cartridge for MIRWSPR800CP

You last purchased this on
 
Signature Hardware

Provincetown Hot Ceramic Disc Cartridge for MIRWSPR800CP

This product requires certification to purchase.
You last purchased this on
 
Signature Hardware

Provincetown Hot Ceramic Disc Cartridge for MIRWSPR800CP

  • Fast #
  • Part #OBPF220046
  • Item #4467789
  • Manufacturer Part #OBPF220046
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
MIRWSPR800CP
Cartridge Type:
Hot, Ceramic Disc
Collection:
Provincetown
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No