DESCRIPTION

  • Coordinates with Provincetown

Signature Hardware Provincetown Diverter Tub Spout in Polished Chrome

SHTS80CP

Manufacturer Part #: SHTS80CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Provincetown
Faucet Part Type
Tub Spout
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

Print