Provincetown IN WALL SHWR 3/4 VLV & TRIM KIT CP

Part #SHK447742  |  Item #8489211  |  Manufacturer Part #SH447742

$170.00 EACH

Type:

SHK447742
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Intended for use with a thermostatic valve and trim.
  • Bronze valve body.
  • Ceramic cartridge.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Provincetown

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Mount: Wall Mount

Handle Material: Brass

Handle Type: Lever

Height: 5-3/8 in

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Type: SHK447742

Valve Body Material: Bronze

Valve Size: 3/4 in

Valve Type: Volume Control Valve

Weight: 2.5

cUPC Certified: Yes