Provincetown IN WALL SHWR DIV TRIM & VLV KIT BN

Part #SHK447725  |  Item #8489216  |  Manufacturer Part #SH447725

$328.00 EACH

Type:

SHK447725
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.4

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Provincetown

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-9/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Mount: Wall Mount

Handle Material: Brass

Handle Type: Lever

Height: 5-3/8 in

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Type: SHK447725

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Diverter Valve

Weight: 3

cUPC Certified: Yes