Provincetown Single Function Thermostatic Valve Trim Kit with Volume Control in Brushed Nickel -1/2" Rough In Valve Included

Part #SHK447821  |  Item #8489978  |  Manufacturer Part #SH447821

$731.20 EACH

Type:

SHK447821
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Volume control trim diameter: 4-3/8".
  • Thermostatic valve trim diameter: 6-3/4".
  • Bronze valve bodies.
  • Factory-calibrated comfort setting at 104 degrees Fahrenheit.
  • Water inlet stops and check valve.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Provincetown

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-5/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Faucet Mount: Wall Mount

Handle Material: Brass

Handle Type: Lever

Hardware Included: Yes

Material: Brass

Number of Handles: Two Handle

Origin: Global

Type: SHK447821

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve