Single Handle Multi Function Bathtub & Shower Faucet Set in Brushed Nickel - 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Provincetown® Single Handle Multi Function Bathtub & Shower Faucet Set in Brushed Nickel - 1/2 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown® Single Handle Multi Function Bathtub & Shower Faucet Set in Brushed Nickel - 1/2 in. Valve Included

  • Fast #
  • Part #SHK449071
  • Item #8489490
  • Manufacturer Part #SH449071
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Slip-fit tub spout
  • Metal handle
  • Tub spout diverter
  • Quick remove plaster guard
  • Easy mounting brackets
  • Adjustable temperature limit stop
  • Cast bronze valve body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Provincetown®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-5/8 in
EPA Compliant:
Yes
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Style:
Contemporary
Trim Only:
No
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
Yes
cUPC Certified:
Yes