This product requires certification to purchase.

Single Handle Pressure Balanced Valve Trim in Matte Black - Less Valve

Signature Hardware

Provincetown Single Handle Pressure Balanced Valve Trim in Matte Black - Less Valve

  • Fast #
  • Part #SHPR8010MB
  • Item #9345415
  • Manufacturer Part #SHPR8010MB
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Provincetown Single Handle Pressure Balanced Valve Trim in Matte Black - Less Valve

  • Fast #
  • Part #SHPR8010MB
  • Item #9345415
  • Manufacturer Part #SHPR8010MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle
  • Rough-in valve needed for installation sold separately
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Faucet Connection Size
1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Provincetown
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016 Type P
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
781889680957


Recommended Accessories