B2B Hidden;B2C Hidden
Provincetown B2B Hidden;B2C Hidden
Product Details
This product includes
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
- Bronze valve body.
- Factory-calibrated comfort setting at 104 degrees Fahrenheit.
- For proper installation, requires use of volume control valve and trim.
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Water inlet stops and check valve.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-5/8 in
- Diameter:
- 6-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 6-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- SHK447765
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve